text.skipToContent text.skipToNavigation

Gedore 1932 Adapter 1/2" x 3/4" Square Drive CrV Steel Chrome Plated 44mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Artikelnummer
Surface protection Chromium-plated
Length (mm) 44
Connection size socket side 1/2 inch
Connection size socket side (mm) 20
Type at tool side Square (male)
Verpakt per 1

Specificaties

Surface protection Chromium-plated
Length (mm) 44
Connection size socket side 1/2 inch
Connection size socket side (mm) 20
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Connection size at tool side (mm) 12.5
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 125
Commodity code 8466103800
Type Adapter

Omschrijving

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Artikelnummers

Artikelnummer G2276.001.932
EAN 4010886614310
UBB 240122042510
UNSPSC 27110000
Fabrikant artikelnummer 6143190

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.