text.skipToContent text.skipToNavigation

Gedore 2030 Adapter 1/4" x 3/8" Square Drive CrV Steel Chrome Plated 26mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number
Surface protection Chromium-plated
Length (mm) 26
Connection size socket side 1/4 inch
Connection size socket side (mm) 10
Type at tool side Square (male)
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 26
Connection size socket side 1/4 inch
Connection size socket side (mm) 10
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 6.3
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 15
Commodity code 8466103800
Type Adapter

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2276.002.030
EAN 4010886617007
UBB 240122055306
UNSPSC 27110000
Manufacturer article nr  6170080

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.