text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M8X80


Article number
Diameter
Length
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 80 mm
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 28
d-D M8
dk (max.) 16.43
Full thread if L ≤ 45
k (max.) 4.96
L (mm) 80
P 1.25
s 5
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 07470.080.080
EAN 8715492151650
UBB 950351490871
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.