text.skipToContent text.skipToNavigation

Twist drill DIN 340 type N nominal diameter 3.5 mm HSS profile ground cylinder s


Article number 6I348144
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 73
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Packed per 10
Full Box only

Specifications

Total length (mm) 112
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 73
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 6I348144
EAN 4015448414780
UBB 500582776877
UNSPSC 20111611
Manufacturer article nr  4000861035
Do not close this page. This message will disappear, when the page is fully loaded.