text.skipToContent text.skipToNavigation

Swiss Tech Fréza pro drážky 3 drážky DIN 844 Regular Cobalt HSS Uncoated 5,0MM

Popis

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 06, Regular - Uncoated. SDH-3WR HSS-Co 8% Series 06 - Regular Series Dimensions to DIN 844 Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Čísla materiálu

Objednací číslo 3Y837180
EAN 5036140202344
UBB 500649972527
UNSPSC 27110000
Výrobní číslo položky SWT1630605A
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.