text.skipToContent text.skipToNavigation

Svorník se 2 šestihrannými maticemi ASME SA193/SA194 Ocel Bez PU Gr.B7 - Gr.2H 5/8X200 (8)

Numero articolo
Průměr
Délka
Třída Gr.B7 - Gr.2H
Materiál Ocel
Povrchová úprava Bez PU
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifiche

Průměr 5/8 Inch
Délka 200 mm
Třída Gr.B7 - Gr.2H
Materiál Ocel
Povrchová úprava Bez PU
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensioni

L (mm) 200

Standard

ASME SA193/SA194

Numeri di articolo

Numero articolo PIMT0158200

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.