text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, without locknut Metrický jemný závit Nerezová ocel 1.4305, netvrzený kolik

Numéro d'article
Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Spécifications

Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4305 Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.