text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar, high, without locknut Metrický jemný závit Nerezová ocel 1.4305, tvrzený čep

Objednací číslo
Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Specifikace

Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Produktů (4)

  Sklad Čistá cena   Přihlásit se
- -
- -
- -
- -
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.