Aretační čepy krátký, uzamykatelný typ, s maticí
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
Pružinové, aretační a zajišťovací čepy
Aretační čepy
Aretační čepy
Aretační čepy krátký, uzamykatelný typ, s maticí
58679
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
KIPP Indexing plungers, short, lockout type, with locknut Metrický jemný závit Nerezová ocel 1.4305, netvrzený kolik plastová rukojeť
Previous
Next
Objednací číslo
Materiál
Nerezocel
Technický materiál
1.4305
Závit
Metrický jemný závit
Info
Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black/grey thermoplastic.Version: Indexing pin not hardened, ground, bright.Note: Indexing plungers are used to prevent any change in position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back.
Zobrazit všechny specifikace
Zobrazit všechny varianty
Specifikace a normy
Dokumenty ke stažení
Varianty produktu
Specifikace
Materiál
Nerezocel
Technický materiál
1.4305
Závit
Metrický jemný závit
Info
Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black/grey thermoplastic.Version: Indexing pin not hardened, ground, bright.Note: Indexing plungers are used to prevent any change in position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back.