text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers without nut Metrický jemný závit Nerezová ocel 1.4305, netvrzený kolik

Numero articolo
Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel 1.4305.Version: Bright. Pin ground, not hardened.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.

Specifiche

Značka Kipp
Materiál Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel 1.4305.Version: Bright. Pin ground, not hardened.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.