text.skipToContent text.skipToNavigation

Bosch Pilový kotouč Expert pro Multi Material 254 x 30 x 2,4 mm 80


The Expert for Multi Material Circular Saw Blade performs perfect reliable cuts in a wide range of materials. Its unique extra-hard Microteq teeth from Bosch in-house production consist of highly durable carbide grains, enabling a high performance. The combination of this specialised high-density carbide and the robust tooth shape make the Expert for Mu

Objednací číslo 3C086480
Maximální počet otáček (1/min) 7500
Průměr pilového kotouče (mm) 254
Vhodné pro plastové trubky Ano
Vhodné pro kov Ano
Průměr otvoru 30
Baleno po 1

Specifikace

Maximální počet otáček (1/min) 7500
Průměr pilového kotouče (mm) 254
Vhodné pro plastové trubky Ano
Vhodné pro kov Ano
Průměr otvoru 30
Vhodné pro dřevo Ano
Šířka řezu (mm) 24
Počet zubů 80
Tloušťkovací pilový kotouč (mm) 310
Značka Bosch
Type Circular Saw Blade

Popis

The Expert for Multi Material Circular Saw Blade performs perfect reliable cuts in a wide range of materials. Its unique extra-hard Microteq teeth from Bosch in-house production consist of highly durable carbide grains, enabling a high performance. The combination of this specialised high-density carbide and the robust tooth shape make the Expert for Multi Material Circular Saw Blade ideal for universal use in any situation. The blade's Proteqtion coating prevents corrosion and delivers reliable cutting while reducing friction, further supporting its cutting quality. Additionally, it is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in non-ferrous metals, aluminium, plastics, epoxy and wood. HLTCG (High-Low Triple Chip Ground) teeth make the Expert for Multi Material Circular Saw Blade robust for working with abrasive materials.

Čísla materiálu

Objednací číslo 3C086480
EAN 3165140650106
UBB 500648570199
UNSPSC 27112700
Výrobní číslo položky 2608642528
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.