text.skipToContent text.skipToNavigation

WD-40 Multi-Use Spray 250mL


This degreaser and dirt remover from WD-40 is perfect for use on metal surfaces. The cleaning spray also provides a protective layer, leaves no residue and works immediately. In addition, the all-purpose cleaner has a Smart Straw, so you can easily reach hard-to-reach areas. Powerful cleaner designed to do 1 specific task very well. Removes grease, oil

Referência 9E151906
Função Limpeza/desengorduramento
Gama de aplicações Outro
Volume (ml) 250
Combustível Não
Sem chumbo Não
Embalado por 1

Especificações

Função Limpeza/desengorduramento
Gama de aplicações Outro
Volume (ml) 250
Combustível Não
Sem chumbo Não
Sem cromatos Não
Secagem rápida Não
Pode ser pintado Não
Marca WD-40
Type Multi-Use Spray

Descrição

This degreaser and dirt remover from WD-40 is perfect for use on metal surfaces. The cleaning spray also provides a protective layer, leaves no residue and works immediately. In addition, the all-purpose cleaner has a Smart Straw, so you can easily reach hard-to-reach areas. Powerful cleaner designed to do 1 specific task very well. Removes grease, oil and dirt from metal surfaces. Works immediately after application, dries quickly and leaves no residue. The cleaning spray is safe to use on metals, glass and aluminium. Note: do not use on plastic, rubber or coated surfaces. FAST-ACTING. Works instantly and quickly dissolves grease, oil and various types of dirt, making demanding jobs quick. The clear formula dries quickly and leaves no residue. REMOVES GREASE. This degreaser is solvent-based. No amount of caked-on grease can stop this stuff. Surfaces and equipment become completely clean again. REDUCES WEAR AND TEAR. Cleans parts quickly so they keep working more smoothly and cause less damage. Keeping parts, tools and machines clean makes them last longer. FOR VARIOUS APPLICATIONS. Cleaning alloy wheels and tyre rims to degreasing engine parts. In addition to cleaning, the fast-acting degreaser spray will also reduce wear on parts. WD-40 SMART STRAW. Never lose the straw again! The 360° valve, which allows you to spray upright or upside down, makes any job possible. The Smart Straw enables wide and precise spraying.

Números do artigo

Referência 9E151906
EAN 5032227317833
UNSPSC 15120000
Artigo do fabricante nr 31783
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.