text.skipToContent text.skipToNavigation

BOSC CHISEL SDS+ SPADE CHISL 40X250MM


Pá larga SDS-plus 250 x 40 mm, Pá larga, autoafiável, Long Life com mais 30% de capacidade de desbaste

Article number B4964.690.101
Desenho Cinzel de pá
Forma Direto
Comprimento total (mm) 250
Largura do cinzel (mm) 40
Inserção da ferramenta Conexão instantânea
Packed per 1

Specifications

Desenho Cinzel de pá
Forma Direto
Comprimento total (mm) 250
Largura do cinzel (mm) 40
Inserção da ferramenta Conexão instantânea
Marca Bosch
Peso por peça (g) 303.5
Type Spade Chisel

Description

The SDS plus Spade Chisel delivers a high material removal rate in masonry and mortar. The self-sharpening spade body is able to retain a uniform thickness throughout its lifetime, resulting in consistently elevated work progress. The chisel is intended for use in brick and concrete for removing roughcasting, layers of dirt, concrete residue from foamwork boards, plaster from walls and for breakthroughs in masonry. The SDS plus Spade Chisel is self-sharpening and offers a 30%-higher material removal rate than standard chisels.

Article numbers

Article number B4964.690.101
EAN 3165140425940
UBB 500577120073
UNSPSC 27111906
Manufacturer article nr  2608690101
Do not close this page. This message will disappear, when the page is fully loaded.