text.skipToContent text.skipToNavigation

Szanowni Klienci, 2 maja 2025 r. firma Fabory będzie nieczynna. Zamówienia zrealizujemy w kolejnym dniu roboczym – 5 maja (poniedziałek) 

KIPP Indexing plungers without collar, with key ring Weldable stainless steel 1.4301, pin not hardened 10MM


Numer artykułu
Brand Kipp
D1_MM 22
Material Stainless steel
Material technical 1.4301
Weight per piece (g) 123.7
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Key ring 1.4310, bright.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for actuating the indexing plungers e.g. automatically (program-controlled) with the aid of a pneumatic cylinder or remote controlled with Bowden cables. To weld the indexing plungers we recommend inert gas shielded welding with TIG welding equipment.
Commodity code 8466209800
Pakowane po 2
Tylko pełne opakowanie

Specyfikacje

Brand Kipp
D1_MM 22
Material Stainless steel
Material technical 1.4301
Weight per piece (g) 123.7
Info Material: Stainless steel Sleeve 1.4301 weldable. Indexing pin 1.4305. Key ring 1.4310, bright.Version: Indexing pin not hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for actuating the indexing plungers e.g. automatically (program-controlled) with the aid of a pneumatic cylinder or remote controlled with Bowden cables. To weld the indexing plungers we recommend inert gas shielded welding with TIG welding equipment.
Commodity code 8466209800

Wymiary

D 10
D1 22
D4 28
F1 = springiness beginning in N 20
F2 = springiness end in N 34
F x 30° 2.8
H 10
L1 40

Numery artykułów

Numer artykułu 58706.000.010
EAN 4059245017614
UBB 500690028849
UNSPSC 31162807
Artykuł producenta nr K0636.14410

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.