text.skipToContent text.skipToNavigation

Cable shears KT 8 length 185 mm polished VDE head multi-component handles WEIDMÜLLER


Artikelnummer 7Q510519
Suitable for max. cable diameter (mm) 8
Insulated Yes
Max. cable cross section (mm²) 16
Total length (mm) 185
Isolation protection 1000 V Yes
Grip design Other
VDE tested Yes
Verpakt per 1

Specificaties

Suitable for max. cable diameter (mm) 8
Insulated Yes
Max. cable cross section (mm²) 16
Total length (mm) 185
Isolation protection 1000 V Yes
Grip design Other
VDE tested Yes
Brand Weidmüller
Commodity code 82034000

Artikelnummers

Artikelnummer 7Q510519
EAN 4008190020163
UBB 500583210710
UNSPSC 27111506
Fabrikant artikelnummer 9002650000
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.