text.skipToContent text.skipToNavigation

Fabory Frees universeel kort N DIN 844 B HSS-ECo8 Blank 15,0 MM


Finishing with high cutting performance and excellent surface quality by steels with medium to high tensile strength up to 1.300 N/mm² (for example structural, case-hardening, heat-treatable steels) non-ferrous metals, stainless and acid resistant steels. Climb milling preferred.

Artikelnummer F0477.150.001
Merk Fabory
Verpakt per 1

Specificaties

Merk Fabory

Artikelnummers

Artikelnummer F0477.150.001
UBB 240203036167
UNSPSC 27110000
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.