text.skipToContent text.skipToNavigation

Bosch AdvancedDrill 18V-80 Cordless Hammer Drill 1950RPM 13mm 78Nm 1x 18V 2.5Ah Battery


Artikelnummer 7M489080
Nominal voltage (V) 18
Width 62
Height 239
Length (mm) 195
Battery capacity (Ah) 2.5
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 13-13
Verpakt per 1

Specificaties

Nominal voltage (V) 18
Width 62
Height 239
Length (mm) 195
Battery capacity (Ah) 2.5
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 13-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 40
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 78
Torque setting (Nm) 36-54
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 0-500
Idle rotational speed 2nd gear (1/min) 0-1950
Number of included batteries 1
With battery charger Yes
Brand Bosch
Commodity code 84672920
Model AdvancedDrill 18V-80
Type Cordless Hammer Drill

Artikelnummers

Artikelnummer 7M489080
EAN 4053423239522
UNSPSC 27112700
Fabrikant artikelnummer 06039E2001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.