text.skipToContent text.skipToNavigation

Knipex Welding Grip Pliers 90mm CrV Steel Galvanized 280mm


Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. gripping jaws of chrome vanadium steel, drop forged. clamps cumbersome workpieces and sections with high webs up to 40 mm. - Clamping width square: 90mm

Article number K1042.430.280
Total length (mm) 280
Max. cheeks opening (mm) 90
Brand Knipex
Weight per piece (g) 680
Commodity code 8204120000
Packed per 1

Specifications

Total length (mm) 280
Max. cheeks opening (mm) 90
Brand Knipex
Weight per piece (g) 680
Commodity code 8204120000
Type Welding Grip Pliers

Description

Welding Grip Pliers For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. gripping jaws of chrome vanadium steel, drop forged. clamps cumbersome workpieces and sections with high webs up to 40 mm. - Clamping width square: 90mm

Article numbers

Article number K1042.430.280
EAN 4003773022220
UBB 419102155852
UNSPSC 27112124
Manufacturer article nr  42 34 280
Do not close this page. This message will disappear, when the page is fully loaded.