text.skipToContent text.skipToNavigation

Threaded stud for arc welding ISO 13918-PT Stainless steel A2 M3X12

Article number
Diameter
Length
Brand Fabory
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.55

Specifications

Diameter M3
Length 12 mm
Brand Fabory
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.55
Commodity code 7318153590

Dimensions

A 0.7
d-D M3
d2 4.5
d3 0.6
k 0.7
L (mm) 12
L1 0.5

Standards

ISO 13918-PT

Article numbers

Article number 51190.030.012
EAN 8717077010918
UBB 500634406275
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.