text.skipToContent text.skipToNavigation

Szanowni Klienci, 2 maja 2025 r. firma Fabory będzie nieczynna. Zamówienia zrealizujemy w kolejnym dniu roboczym – 5 maja (poniedziałek) 

Stud metal end ≈ 1d DIN 938 Steel Plain 8.8 M12X100


Numer artykułu
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Pakowane po 50
Tylko pełne opakowanie

Specyfikacje

Diameter M12
Length 100 mm
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 90.8
Info
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end bm = 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
Commodity code 7318154890

Wymiary

b 30
bm≈1d 12
b =L-(x+3) up to L≤ 35
d-D M12
L (mm) 100
P 1.75
x 4.3

Normy

NF E25-135
DIN 938

Numery artykułów

Numer artykułu 21560.120.100
EAN 8715492615022
UBB 950353355205
UNSPSC 31161610

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.