text.skipToContent text.skipToNavigation

Völkel Juego de terrajas y machos de roscar S, DS HSS-G N/A 1/8-1.IN.


for general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for through and blind holes - for thread cutting by hand Advantages: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads - Hexagon Hole for Ratchet or Hexagon Keys - External Hexagon for Open-End Wrench - in high quality wooden case

Artículo No. 5Q744498
Embalaje Otro
Número de piezas 6
Marca Völkel
Type Tap Set
Embalado por 1

Especificaciones

Embalaje Otro
Número de piezas 6
Marca Völkel
Type Tap Set

Descripción

for general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for through and blind holes - for thread cutting by hand Advantages: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads - Hexagon Hole for Ratchet or Hexagon Keys - External Hexagon for Open-End Wrench - in high quality wooden case

Números de artículo

Artículo No. 5Q744498
EAN 4022835486084
UBB 500512915298
UNSPSC 27112824
Artículo del fabricante nr 48608
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.