text.skipToContent text.skipToNavigation

Völkel Juego de puntas combinadas HSSG N/A 3-10


VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Artículo No. 3X291739
Embalaje Otro
Número de piezas 6
Tamaño de rosca (métrica) 3 - 10
Marca Völkel
Codigo SA 8207401000
Embalado por 1

Especificaciones

Embalaje Otro
Número de piezas 6
Tamaño de rosca (métrica) 3 - 10
Marca Völkel
Codigo SA 8207401000
Type Combination Tap Set

Descripción

VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Números de artículo

Artículo No. 3X291739
EAN 4022835672029
UBB 500512713727
UNSPSC 27112824
Artículo del fabricante nr 67202
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.