text.skipToContent text.skipToNavigation

Ruko Sierra de corona 60-2.3/8


The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Položka č. F6455.600.001
Diámetro 60
Adecuado para acero inoxidable
Adecuado para plástico
Adecuado para acero
Adecuada para metales no férricos
Ambalat la 1

technické údaje

Diámetro 60
Adecuado para acero inoxidable
Adecuado para plástico
Adecuado para acero
Adecuada para metales no férricos
Adecuado para placas de yeso
Apto para madera
Marca Ruko
Peso por pieza (g) 150
Codigo SA 82079010
Type Hole Saw

Popis

The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Čísla materiálu

Položka č. F6455.600.001
EAN 4007140006318
UBB 240140172893
UNSPSC 27112826
Číslo materiálu výrobcu 105060
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.