text.skipToContent text.skipToNavigation

Rubber buffer GN 351 d1 50 mm, d2 M 10 h 40 mm GANTER


Article number 3P963731
Height 40
Connection 1 Internal thread
Connection 2 Internal thread
Diameter 50
Thread size (metric) 10
Max. ambient temperature (°C) 80
Shore hardness 55
Packed per 1

Specifications

Height 40
Connection 1 Internal thread
Connection 2 Internal thread
Diameter 50
Thread size (metric) 10
Max. ambient temperature (°C) 80
Shore hardness 55
Brand Ganter

Article numbers

Article number 3P963731
EAN 4045525595804
UBB 500581856746
UNSPSC 12161703
Manufacturer article nr  4601001765
Do not close this page. This message will disappear, when the page is fully loaded.