text.skipToContent text.skipToNavigation

Knipex Precision Outer Fixing Circlip Pliers 3-10mm 90° Angled Tip 130mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use, up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim

Položka č. 7O327361
Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 130
Chucking range (mm) 3 - 10
Ambalat la 1

technické údaje

Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 130
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Brand Knipex
Type Precision Outer Fixing Circlip Pliers

Popis

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use, up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. with overexpansion guard (adjustable using end stop). adjustment using hexagonal screw. ideal for series production as excessive expansion of rings is effectively prevented.

Čísla materiálu

Položka č. 7O327361
EAN 4003773061755
UBB 500513346915
UNSPSC 27112140
Číslo materiálu výrobcu 49 41 A01
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.