text.skipToContent text.skipToNavigation

Armarios Sonic Warehouse 26 inch/34 inch 1837


Create the ultimate work space with the MSS modular storage systems. Keep your work space organized to maximize your work flow and productivity! Range of wood or stainless steel worktops in different sizes Self-supporting construction Range of different sets Individual configuration possible Placing around the corner possible by corner closet (47505) All components are individually lockable Lock with 2 folding keys per unit Locker with double doors and 4 adjustable shelves (47433) Locker with single door and 5 adjustable shelves (47272) Wall cupboard with gas pressured springs Perforated panels with hanging slot to hang up various accessories Drawers can be individually filled with the SFS foam inlets Option with MSS 26 portable trolley with small casters possible (47451) The system is modular and can be adapted and extended anytime Various accessories available, for example, tool trays to divide drawers, hooks, cable tie holders and many more. Maximum load per cabinet: 500kg Drawers loadable up to 40kg Available in black/grey Black RAL 9004 Grey RAL 9006

Artículo No. 4P264643
Bloqueable
Embalado por 1

Especificaciones

Bloqueable

Descripción

Create the ultimate work space with the MSS modular storage systems. Keep your work space organized to maximize your work flow and productivity! Range of wood or stainless steel worktops in different sizes Self-supporting construction Range of different sets Individual configuration possible Placing around the corner possible by corner closet (47505) All components are individually lockable Lock with 2 folding keys per unit Locker with double doors and 4 adjustable shelves (47433) Locker with single door and 5 adjustable shelves (47272) Wall cupboard with gas pressured springs Perforated panels with hanging slot to hang up various accessories Drawers can be individually filled with the SFS foam inlets Option with MSS 26 portable trolley with small casters possible (47451) The system is modular and can be adapted and extended anytime Various accessories available, for example, tool trays to divide drawers, hooks, cable tie holders and many more. Maximum load per cabinet: 500kg Drawers loadable up to 40kg Available in black/grey Black RAL 9004 Grey RAL 9006

Números de artículo

Artículo No. 4P264643
EAN 4715898546399
UBB 500678012617
UNSPSC 25191700
Artículo del fabricante nr 4731837
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.