text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Insert 7780 14 x 18 x 18


7780 Open end insert, 14x18 mm, 14x18 x 18 x 58 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 4U724793
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length 58
Packed per 1

Specifications

Wrench width (mm) 18
Total length (mm) 58
Design Open End Fitting
Surface protection Other
Length 58
Isolation protection 1000 V No
Connection size 14x18 mm
Wrench size small (mm) 18
Single wrench model Yes
Low spark model No
Height of head small (mm) 7
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 32
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
VDE tested No
Brand Wera
Model 7780

Description

7780 Open end insert, 14x18 mm, 14x18 x 18 x 58 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 4U724793
EAN 4013288196774
UBB 500686630251
UNSPSC 27110000
Manufacturer article nr  05078675001
Do not close this page. This message will disappear, when the page is fully loaded.