text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit adapter 7774/2 9 x 12 5/16


7774/2 Bit adapter insert, 5/16",, 9x12 mm, 9x12 x 5/16", x 42 mmBit adapter insert, 5/16",, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article number 7F940925
Total length (mm)
Design Square fitting
Length 42
Connection size 9x12 mm
Magnetic No
Packed per 1

Specifications

Total length (mm) 42
Design Square fitting
Length 42
Connection size 9x12 mm
Magnetic No
Fast exchange head Yes
Size bit insertion Other
Size bit insertion (mm) 0.31
Size machine insertion Other
Size machine insertion (mm) 9
Socket holder Yes
Brand Wera
Model 7774/2

Description

7774/2 Bit adapter insert, 5/16",, 9x12 mm, 9x12 x 5/16", x 42 mmBit adapter insert, 5/16",, for torque wrenches of the Click-Torque X series with 9x12 mm holder.

Article numbers

Article number 7F940925
EAN 4013288196309
UBB 500686625632
UNSPSC 27110000
Manufacturer article nr  05078641001
Do not close this page. This message will disappear, when the page is fully loaded.