text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

WERA 1160 I VDE 0.5X3X100


Insulated Kraftform Comfort VDE blades for safe working up to 1,000 volts Multi-component Kraftform handle for fast and low-fatigue working Handle markings simplify finding and sorting of tools The Wera Black Point tip offers an exact fit and optimum corrosion protection Individually tested

Article number 8J462873
Insulated Yes
Weight 31
Total length (mm) 181
Isolation protection 1000 V Yes
Blade length (mm) 100
Packed per 10
Full Box only

Specifications

Insulated Yes
Weight 31
Total length (mm) 181
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3
Blade thickness (mm) 0.5
Grip design Other
With anti-roll protection Yes

Description

High quality Kraftform Comfort VDE screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 8J462873
EAN 4013288110114
UBB 500643221053
UNSPSC 27111701
Manufacturer article nr  05031581001
Do not close this page. This message will disappear, when the page is fully loaded.