text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die nut DIN 382 HSSG 5/16X22


Article number 4H778212
Design Die nut
Thread type BSF
Number of teeth per inch 22
Cutting material Other
Thread size (inch) 5/16 inch
Brand Völkel
Packed per 1

Specifications

Design Die nut
Thread type BSF
Number of teeth per inch 22
Cutting material Other
Thread size (inch) 5/16 inch
Brand Völkel

Article numbers

Article number 4H778212
EAN 4022835225164
UBB 500512740126
UNSPSC 27110000
Manufacturer article nr  22516
Do not close this page. This message will disappear, when the page is fully loaded.