text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Wheel brush 70 x 20 x 19-6 x 30


The universal PREMIUM round shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts

Article number 0B558181
Design Brush head
Material Other
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit
Packed per 1

Specifications

Design Brush head
Material Other
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit

Description

The universal PREMIUM round shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Article numbers

Article number 0B558181
EAN 9003179082649
UBB 500572204567
UNSPSC 27111907
Manufacturer article nr  908264
Do not close this page. This message will disappear, when the page is fully loaded.