text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Silicon Carbide 30 Grit Coarse Standard C30S-BF 178 x 22.23 x 6.5mm


This aggressive STANDARD grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Položka č. T6230.178.622
Height 6
Disc diameter (mm) 178
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Ambalat la 10
Len kompletné balenie

technické údaje

Height 6
Disc diameter (mm) 178
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Weight per piece (g) 395
Model 27
Type Rough Grinding Wheel

Popis

This aggressive STANDARD grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Čísla materiálu

Položka č. T6230.178.622
EAN 9003173675526
UBB 500503093717
UNSPSC 27110000
Číslo materiálu výrobcu 367552
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.