text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cup brush 65 x 20 x M14


The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning

Article number 0B801395
Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Tyrolit
Packed per 1

Specifications

Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Tyrolit

Description

The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Article numbers

Article number 0B801395
EAN 9003178908629
UBB 500572038254
UNSPSC 27111907
Manufacturer article nr  890862
Do not close this page. This message will disappear, when the page is fully loaded.