text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Needle-nose combination pliers length 145 mm polished multi-component handles bl


Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts t

Article number 0A104554
Insulated Yes
Shape Straight
Surface protection Other
Weight 148
Length 145
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Other
Weight 148
Length 145
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
Brand Knipex

Description

Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number 0A104554
EAN 4003773078968
UBB 500641737712
UNSPSC 27112139
Manufacturer article nr  08 22 145
Do not close this page. This message will disappear, when the page is fully loaded.