text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Long nose pliers 3013160 3013-160mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 5.0mm- Jaw length (L3): 46.5mm- Head width (W3): 16.5mm

Article number K1030.310.160
Insulated Yes
Length 160
Isolation protection 1000 V Yes
Compression shape Trapezoid compression
Material Steel
Packed per 1

Specifications

Insulated Yes
Length 160
Isolation protection 1000 V Yes
Compression shape Trapezoid compression
Material Steel
Grip design 2-components
Handle cover Plastic coated
Forged Yes
VDE tested Yes
Brand Knipex

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 5.0mm- Jaw length (L3): 46.5mm- Head width (W3): 16.5mm

Article numbers

Article number K1030.310.160
EAN 4003773043485
UBB 419100389040
UNSPSC 27112134
Manufacturer article nr  30 13 160
Do not close this page. This message will disappear, when the page is fully loaded.