text.skipToContent text.skipToNavigation

Knipex Die Set 9.5mm


Crimping die Application: fibre optic connectors, e.g. FSMA-, ST- and MIC-connectors sleeves: 9.5 mm. - Application: fibre optic connectors. e.g. FSMA-,ST- and MIC-connectors- Number of crimp profiles: 1- Capacity SW mm: 8.7mm

Article number K1188.000.145
Brand Knipex
Type Die Set
Packed per 1

Specifications

Brand Knipex
Type Die Set

Description

Crimping die Application: fibre optic connectors, e.g. FSMA-, ST- and MIC-connectors sleeves: 9.5 mm. - Application: fibre optic connectors. e.g. FSMA-,ST- and MIC-connectors- Number of crimp profiles: 1- Capacity SW mm: 8.7mm

Article numbers

Article number K1188.000.145
EAN 4003773043331
UBB 419789911684
UNSPSC 27112147
Manufacturer article nr  97 49 87
Do not close this page. This message will disappear, when the page is fully loaded.