text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Rotary burr HF 100 F DIN 8374 Carbide RBF 3X14X3


Properties: Semi-circular burr - Designation in accordance with DIN 8032: RBF Advantages: Well suited for working on moulded parts

Article number 1F542351
Head form Round nose tree
Total length (mm) 38
Shaft diameter (mm) 3
Working length (mm) 14
Toothing Single
Packed per 5
Full Box only

Specifications

Head form Round nose tree
Total length (mm) 38
Shaft diameter (mm) 3
Working length (mm) 14
Toothing Single
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 RBF
Brand Klingspor
Model HF 100 F

Description

Properties: Semi-circular burr - Designation in accordance with DIN 8032: RBF Advantages: Well suited for working on moulded parts

Article numbers

Article number 1F542351
EAN 4014855128778
UBB 500513227040
UNSPSC 23251706
Manufacturer article nr  295946
Do not close this page. This message will disappear, when the page is fully loaded.