text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 602 B Diamond 300X2,8X25,4


Advantages: First-rate cutting performance - Fast cutting speed - Particularly well suited for concrete with medium reinforcement - Also suitable for use on electric joint cutters

Article number 3U172229
Application Cutting
Thickness (mm) 2.8
Max. number of revolutions (1/min) 6400
Disc diameter (mm) 300
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.8
Max. number of revolutions (1/min) 6400
Disc diameter (mm) 300
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 2.8
Segment height (mm) 9
Segmentation Toothed
Number of segments 18
Brand Klingspor
Model DT 602 B Supra

Description

Advantages: First-rate cutting performance - Fast cutting speed - Particularly well suited for concrete with medium reinforcement - Also suitable for use on electric joint cutters

Article numbers

Article number 3U172229
EAN 4014855216475
UBB 500636764853
UNSPSC 27110000
Manufacturer article nr  325056
Do not close this page. This message will disappear, when the page is fully loaded.