text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 600 U Diamond 180X2,6X22,23


Advantages: Suitable for a various range of applications - First-rate cutting performance - Exceptional service life thanks to the use of premium grade raw materials and diamonds - Clean cutting edges

Article number 8F745231
Application Cutting
Thickness (mm) 2.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 2.6
Segment height (mm) 9
Segmentation Toothed
Number of segments 22
Brand Klingspor
Model DT 600 U Supra

Description

Advantages: Suitable for a various range of applications - First-rate cutting performance - Exceptional service life thanks to the use of premium grade raw materials and diamonds - Clean cutting edges

Article numbers

Article number 8F745231
EAN 4014855219209
UBB 500636760638
UNSPSC 27110000
Manufacturer article nr  322633
Do not close this page. This message will disappear, when the page is fully loaded.