text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 300 UT Diamond 125X1,9X22,23


Advantages: Suitable for a various range of applications - Excellent cutting performance - Great price-performance ratio - Turbo segments for clean and nick-free edges - Ideal for roofers

Article number 9P955305
Application Cutting
Thickness (mm) 1.9
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.9
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 1.9
Segment height (mm) 7
Segmentation Toothed
Brand Klingspor
Model DT 300 UT Extra

Description

Advantages: Suitable for a various range of applications - Excellent cutting performance - Great price-performance ratio - Turbo segments for clean and nick-free edges - Ideal for roofers

Article numbers

Article number 9P955305
EAN 4014855218400
UBB 500636786898
UNSPSC 27110000
Manufacturer article nr  325354
Do not close this page. This message will disappear, when the page is fully loaded.