text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Splitting chisel 112 2512 8 x 250mm


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4716.002.512
Length 250
Chisel width (mm) 12
Material Chrome-vanadium steel
With hand protection No
Shaft width (mm) 8
Packed per 1

Specifications

Length 250
Chisel width (mm) 12
Material Chrome-vanadium steel
With hand protection No
Shaft width (mm) 8
Shaft height (mm) 8
Brand Gedore

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4716.002.512
EAN 4010883874519
UBB 203116093642
UNSPSC 27111901
Manufacturer article nr  8745150
Do not close this page. This message will disappear, when the page is fully loaded.