text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Screwdriver bit 6 pieces


For slotted and cross-head screws PH as well as Plus-Minus screws, Ultra-small blade diameter yet with full mechanical and electrical safety, No problems in reaching screws deeply embedded in screw shafts, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle d

Article number 3U233744
Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 3
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 3
Number of Torx screwdrivers 0
Total number of tools 6
Cap rotatable Yes
Brand Gedore

Description

For slotted and cross-head screws PH as well as Plus-Minus screws, Ultra-small blade diameter yet with full mechanical and electrical safety, No problems in reaching screws deeply embedded in screw shafts, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number 3U233744
EAN 4010886945360
UBB 500632593579
UNSPSC 27111703
Manufacturer article nr  2928701
Do not close this page. This message will disappear, when the page is fully loaded.