text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Planishing hammer 261


Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, Painted blue, worktops sanded

Article number G2760.000.261
Design Other
Length 160
Material stick Wood
Tip diameter/tip width (mm) 31
Non-rebound No
Packed per 1

Specifications

Design Other
Length 160
Material stick Wood
Tip diameter/tip width (mm) 31
Non-rebound No
Low spark model No
Weight total (g) 512
Material head Steel
Brand Gedore

Description

Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, Painted blue, worktops sanded

Article numbers

Article number G2760.000.261
EAN 4010886645796
UBB 203114005820
UNSPSC 27111602
Manufacturer article nr  6457960
Do not close this page. This message will disappear, when the page is fully loaded.