text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Ciclip pliers 8000 A 41


DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article number G3001.020.041
Design Straight
Insulated Yes
With spring Yes
Length 64
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 64
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore

Description

DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article numbers

Article number G3001.020.041
EAN 4010886670279
UBB 240100002064
UNSPSC 27112140
Manufacturer article nr  6702780
Do not close this page. This message will disappear, when the page is fully loaded.