text.skipToContent text.skipToNavigation

Gedore 4-120 Flat Ring Spanner Set 6-32mm Chrome Plated 12-Piece


Flat pattern, Thin walled rings, UD-profile, Acc. to DIN 837 Form B, ISO 3318, ISO 1085, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2136.001.780
Surface protection Chromium-plated
Number of ring spanners 12
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 12
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '32.000']
Brand Gedore
Model 4-120
Type Flat Ring Spanner Set

Description

Flat pattern, Thin walled rings, UD-profile, Acc. to DIN 837 Form B, ISO 3318, ISO 1085, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2136.001.780
EAN 4010886606216
UBB 203120444625
UNSPSC 27111743
Manufacturer article nr  6062190
Do not close this page. This message will disappear, when the page is fully loaded.