text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Combination wrench 34mm


Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 50 mm. Presentation: satin chrome finish.

Article number 8Y742491
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 1040
Isolation protection 1000 V No
Packed per 1

Specifications

Length 524
Wrench width open end (mm) 34
Surface protection Chromium-plated
Weight 1040
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) Other
Wrench width socket/ring/ratchet (mm) 34
Head width open end (mm) 51
Head width socket/ring/ratchet (mm) 33.8
Ratcheting model No
Point count 12
Brand Facom

Description

Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 50 mm. Presentation: satin chrome finish.

Article numbers

Article number 8Y742491
EAN 3148516622587
UBB 500638326826
UNSPSC 27111726
Manufacturer article nr  40.34LA
Do not close this page. This message will disappear, when the page is fully loaded.