Hexagon socket flat head cap nut with blind hole type RFL Steel Nickel plated closed M6X1214456.060.001
Hexagon socket flat head cap nut woth through hole type RF Brass Nickel plated open M6X1014483.060.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M814490.080.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M1614490.160.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M1014490.100.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M614490.060.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M414490.040.001
Hexagon socket flat head cap nut woth through hole type RF Stainless steel A1n14485.060.001
Hexagon socket flat head cap nut woth through hole type RF Brass Nickel plated open M8X1014483.080.001
Hexagon socket flat head cap nut woth through hole type RF Stainless steel A1n M10X1814485.100.001
Hexagon socket flat head cap nut woth through hole type RF Stainless steel A1n M8X1514485.080.001
Hexagon socket flat head cap nut woth through hole type RF Stainless steel A1n M5X914485.050.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M1214490.120.001
Hexagon socket flat head cap nut woth through hole type RF Stainless steel A1n M12X1814485.120.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M514490.050.001
Hexagon socket countersunk head cap nut woth through hole type RF Stainless steel A1 M314490.030.001