KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 4MM58661.000.004
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 16MM58661.000.016
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 16MM58665.000.016
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 6MM58661.000.006
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 5MM58665.000.005
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 4MM58669.000.004
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM58669.000.006
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 12MM58669.000.012
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 8MM58669.000.008
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 10MM58661.000.010
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 12MM58661.000.012
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 8MM58661.000.008
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 3MM58661.000.003
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 3MM58669.000.003
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 6MM58665.000.006
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 5MM58661.000.005
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 3MM58665.000.003
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 8MM58665.000.008
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 16MM58669.000.016
KIPP Indexing plungers with extended pin, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 5MM58669.000.005