KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 16MM58660.000.016
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM58668.000.006
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 3MM58660.000.003
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 8MM58664.000.008
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 12MM58660.000.012
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 10MM58668.000.010
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 6MM58664.000.006
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 12MM58668.000.012
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 4MM58664.000.004
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 3MM58668.000.003
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 12MM58664.000.012
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 3MM58664.000.003
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 8MM58668.000.008
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 8MM58660.000.008
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 10MM58664.000.010
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 5MM58660.000.005
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 4MM58660.000.004
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 6MM58660.000.006
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 5MM58664.000.005
KIPP Indexing plungers with extended pin, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 4MM58668.000.004