KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 8MM58584.000.008
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 8MM58580.000.008
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 5MM58576.000.005
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 5MM58580.000.005
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 6MM58580.000.006
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 10MM58584.000.010
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 5MM58584.000.005
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 8MM58576.000.008
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 6MM58576.000.006
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 10MM58580.000.010
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM58584.000.006
KIPP Indexing plungers, high, non-lockout type, with locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 10MM58576.000.010